- 5 gal Net Fill
- Pail Container
- Degreaser
description
- A high performance, industrial strength degreaser that is non-conductive, non-corrosive, non-staining and has no flash or fire point.
applications
- Degreasing
| KB Value | 97 |
| Flash Point | >266 °F |
| Color | Clear/Colorless |
| Appearance | Liquid |
| Type | Degreaser |
| Net Fill | 5 gal |
| VOC Content | 1084.6 g/L |
| Container Size | 5 gal |
| Container Type | Pail |
| Dielectric Strength | 39,000 V |
| Evaporation Rate | Fast |
| Base Type | HFC/DCE |
| Weight | 57.0 LB |
| EAN or UPC | 78254031170 |

