- 14 oz Net Fill
- Aerosol Container
- Degreaser
description
- A low VOC, non-chlorinated degreaser for use in industrial and electrical applications. Its fast evaporating formula aggressively dissolves grease, dirt, and oils from most non-plastic surfaces. It is chemically stable, non-conductive and non-corrosive.
applications
- Recommended for effective cleaning and degreasing of oils, dirt, and grease from motors, chains, cables, gears, generators, power tools, and heavy equipment. Not recommended for use on some sensitive plastics and painted surfaces, test first.
features
- High purity formula
- Fast evaporation, leaves no residue
- Noncorrosive - will not corrode sensitive or high-tech metals
- Low VOC content
- Extremely flammable
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
compliances
- 0
| KB Value | 112 |
| Evaporation Rate | Fast |
| Dielectric Strength | 6 kV AC |
| Odor | Ketone |
| Type | Degreaser |
| Container Size | 20 oz |
| Color | Clear/Colorless |
| Flammability | Extremely Flammable |
| Plastic Safe | No |
| Flash Point | <0 °F |
| VOC Content | 21.3 g/L |
| Appearance | Liquid |
| Net Fill | 14 oz |
| Application | Recommended for effective cleaning and degreasing of oils, dirt, and grease from motors, chains, cables, gears, generators, power tools, and heavy equipment. Not recommended for use on some sensitive plastics and painted surfaces, test first. |
| Container Type | Aerosol |
| Weight | 15.0 LB |
| EAN or UPC | 78254031002 |
-
No Air Shipping


