- 5 gal Net Fill
- Pail Container
- Liquid Appearance
- Petroleum
description
- A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.
applications
- Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
features
- Penetrates through corrosion to loosen frozen parts
- Will not leave a sticky residue
- VOC compliant
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Evaporation Rate | Slow |
| Color | Clear/Blue-Green |
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Film Type | Non-Drying |
| Application | Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc. |
| Temperature Range [Max] | 250 °F |
| Container Size | 5 gal |
| Flash Point | 192 °F |
| Plastic Safe | Safe on most plastics |
| Lubricant Type | Multi-Purpose |
| Lubricant | Petroleum Base |
| Base Oil | Petroleum |
| Net Fill | 5 gal |
| Container Type | Pail |
| Odor | Pleasant |
| Contains | Petroleum |
| Water-Resistant | Excellent |
| Appearance | Liquid |
| Dielectric Strength | 38,800 V |
| Weight | 35.0 LB |
| EAN or UPC | 78254030098 |

