- 18 oz Net Fill
- Aerosol Container
- Cleaner
description
- For high perfomance cleaning of Electrical and Electronic Equipment. Utilizes revolutionary technology that combines the power of a high performance degreaser with lower VOCs. It is non-conductive, non-corrosive, non-staining and has no flash or fire point.
applications
- Degreasing
| VOC Content | 541 g/L |
| Type | Cleaner |
| KB Value | 97 |
| Color | Clear/Colorless |
| Net Fill | 18 oz |
| Container Size | 20 oz |
| Appearance | Liquid |
| Dielectric Strength | 39,000 V |
| Container Type | Aerosol |
| Evaporation Rate | Fast |
| Base Type | HFC/DCE |
| Weight | 18.0 LB |
| EAN or UPC | 78254021157 |

