- 55 gal Net Fill
- Drum Container
- Liquid Appearance
- Silicone
description
- Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered.
applications
- Helps prevent corrosion to electrical equipment located in wet or harsh environments.
features
- Superior lubricity for metal and nonmetal surfaces
- Nonhardening lubricant minimizes corrosion
- Wide effective temperature range (-40 °F to 400 °F)
- Low surface tension permits better coverage and deeper penetration
- Meets FDA regulation 21 CFR 178.3570 for incidental food contact
compliances
- 0
| Container Type | Drum |
| VOC Content | 649.3 g/L |
| Use For | Electrical Contacts, Moisture Resistant, NSF H-1 |
| Odor | Solvent |
| Temperature Range [Max] | 400 °F |
| Application | Helps prevent corrosion to electrical equipment located in wet or harsh environments. |
| Temperature Range [Min] | -40 °F |
| Contains | Silicone |
| Evaporation Rate | Fast |
| Dielectric Strength | 350 V/mil |
| Color | Clear/Water-White |
| Flammability | Extremely Flammable |
| Container Size | 55 gal |
| Flash Point | <0 °F |
| Plastic Safe | May Be Harmful to Some Plastics |
| Lubricant | Silicone |
| Residue | Yes |
| Lubricant Type | Single Purpose |
| Water-Resistant | Yes |
| Net Fill | 55 gal |
| Appearance | Liquid |
| Film Type | Dry Clear Non-Hardening |
| Weight | 346.0 LB |
| EAN or UPC | 78254020976 |
-
No Air Shipping


