- Shaft Seal
- 2.938 in Shaft Diameter
- .500 in Width on Shaft
- .641 in Overall Width
| Shaft Dia. [Max] | 2.943 in |
| Overall Width | 0.641 in |
| Installation Depth | 1.331 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.938 in |
| Shaft Dia. [Min] | 2.937 in |
| Width on Shaft | 1/2 in |
| Weight | 0.249 LB |
| EAN or UPC | 85311042208 |

