- 72 mm Shaft Diameter
- 19 mm Width on Shaft
- 22 mm Overall Width
| Inch/Metric | Metric |
| Shaft Dia. | 72 mm |
| Overall Width | 22 mm |
| Construction | Sleeve |
| Width on Shaft | 19 mm |
| Installation Depth | 34 mm |
| Weight | 0.267 LB |
| EAN or UPC | 85311902700 |
| Inch/Metric | Metric |
| Shaft Dia. | 72 mm |
| Overall Width | 22 mm |
| Construction | Sleeve |
| Width on Shaft | 19 mm |
| Installation Depth | 34 mm |
| Weight | 0.267 LB |
| EAN or UPC | 85311902700 |