- Shaft Seal
- 1.656 in Shaft Diameter
- .550 in Width on Shaft
- .689 in Overall Width
| Shaft Dia. [Max] | 1.659 in |
| Shaft Dia. [Min] | 1.653 in |
| Shaft Dia. | 1.656 in |
| Width on Shaft | 0.55 in |
| Installation Depth | 0.827 in |
| Overall Width | 0.689 in |
| Inch/Metric | Inch |
| Weight | 0.139 LB |
| EAN or UPC | 85311889384 |

