- 24 mm Shaft Diameter
- 8 mm Width on Shaft
- 11 mm Overall Width
| Overall Width | 11 mm |
| Width on Shaft | 8 mm |
| Installation Depth | 51 mm |
| Shaft Dia. | 24 mm |
| Inch/Metric | Metric |
| Construction | Sleeve |
| Weight | 0.104 LB |
| EAN or UPC | 85311902625 |
| Overall Width | 11 mm |
| Width on Shaft | 8 mm |
| Installation Depth | 51 mm |
| Shaft Dia. | 24 mm |
| Inch/Metric | Metric |
| Construction | Sleeve |
| Weight | 0.104 LB |
| EAN or UPC | 85311902625 |