- Log Chain
- 3/8" Trade Size
- 14 ft Individual
- Self-Colored Finish
- 2,650 lb Working Load
| Trade Size | 3/8 in |
| Cooper Family | CAM003 - Chain - Welded |
| Package Type | Individual |
| Finish | Self-Colored |
| Length | 14 ft |
| Grade of Chain | Grade 30 Proof Coil |
| Chain Type | Log Chain |
| Material Dia. | N/A |
| Attachments | Grab Hook/Slip Hook |
| Working Load Limit | 2650 lb |
| Weight | 36.8 LB |
| EAN or UPC | 20418068591 |

