- Split Pillow Block Housing
- 4-Bolt Base
- Cast Iron
| Overall Width | 6 3/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4-Bolt |
| Base Width | 6 3/4 in |
| Weight | 55.924 LB |
| EAN or UPC | 7316577226563 |
| Overall Width | 6 3/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4-Bolt |
| Base Width | 6 3/4 in |
| Weight | 55.924 LB |
| EAN or UPC | 7316577226563 |