- Aluminum Triple Labyrinth Seal for 70 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series
| Mounted Unit Series | 01 Series, 02 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 70 mm |
| Weight | 0.704 LB |
| EAN or UPC | 7316576841590 |
| Mounted Unit Series | 01 Series, 02 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 70 mm |
| Weight | 0.704 LB |
| EAN or UPC | 7316576841590 |