Skip to content Skip to navigation menu
Cooper Bearing CoATL615

ATL615

Aluminum Triple Labyrinth Seal
Item #101663616
  • Aluminum Triple Labyrinth Seal for 6 15/16" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Cooper Bearing CoATL615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Triple Labyrinth Seal for 6 15/16" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Seal Type Triple Labyrinth Seals
Mounted Unit Series 01 Series, 02 Series, 03 Series
Shaft Dia. 6.9375 in
Weight 3.3 LB
EAN or UPC 7316577241597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison