Skip to content Skip to navigation menu
Cooper Bearing CoATL403

ATL403

Aluminum Triple Labyrinth Seal
Item #101816403
  • Aluminum Triple Labyrinth Seal for 4 3/16" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Cooper Bearing CoATL403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Triple Labyrinth Seal for 4 3/16" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Shaft Dia. 4.1875 in
Mounted Unit Series 01 Series, 02 Series, 03 Series
Seal Type Triple Labyrinth Seals
Weight 1.804 LB
EAN or UPC 7316577241511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison