Skip to content Skip to navigation menu
Cooper Bearing CoATL308

ATL308

Aluminum Triple Labyrinth Seal
Item #101804260
  • Aluminum Triple Labyrinth Seal for 3 1/2" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series
Cooper Bearing CoATL308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Triple Labyrinth Seal for 3 1/2" Shaft
  • Use w/Cooper Mounted Units 01 Series, 02 Series
Mounted Unit Series 01 Series, 02 Series
Shaft Dia. 3.5 in
Seal Type Triple Labyrinth Seals
Weight 0.88 LB
EAN or UPC 7316576841156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison