- Aluminum Triple Labyrinth Seal for 14" Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 14 in |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Weight | 17.6 LB |
| EAN or UPC | 7316577241375 |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 14 in |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Weight | 17.6 LB |
| EAN or UPC | 7316577241375 |