- 03 Series Pillow Block
- 7 15/16" Shaft
- 12 1/4" Centerline to Base
- 33" Base Length
- 25" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Electrical machinery
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Mechanical handling
- Fans
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Inch/Metric | Inch |
| Seal Type | Triple Labyrinth Seals |
| Base Height | 2 5/8 in |
| Stabilizing Ring | N/A |
| Lock Washer | N/A |
| Locking Device | Clamping Ring Collar |
| Bearing Type | Split Cylindrical |
| Housing Construction | 2 Piece |
| Axial Load | 22410 lbf |
| Bolt Holes | 4 |
| Lock Nut | N/A |
| Bolt Hole Length | 6 3/4 in |
| Adapter Assembly | N/A |
| Base Width | 10 1/2 in |
| RPM [Max] | 880 rpm |
| Bolt Hole Spacing Range [Max] | 25 3/4 in |
| Triple Seal | N/A |
| Bolt Hole Spacing | 25 in |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 339200 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Split Steel Insert |
| End Type | Open End |
| Bolt Hole Size | 6 3/4 in |
| Pedestal | P 61 |
| Pillow Block Type | Thru-Bolt |
| Series | 03 Series |
| Static Load Rating [Max] | 455000 lbf |
| Bolt Size | 1 1/2 |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Housing Height | 25 3/4 in |
| Temperature Range [Min] | 32 °F |
| Shaft Dia. | 7.9375 in |
| Base Length | 33 in |
| Weight | 1189.0 LB |

