- 03 Series Pillow Block
- 6 15/16" Shaft
- 11" Centerline to Base
- 30" Base Length
- 25" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Base Width | 10 in |
| Bolt Hole Spacing | 25 in |
| Bearing Design | Non-Expansion |
| Base Height | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 25 3/4 in |
| Base Length | 30 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 32 °F |
| Bolt Hole Length | 6 in |
| Triple Seal | N/A |
| Adapter Assembly | N/A |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 24 1/4 in |
| Seal Type | Triple Labyrinth Seals |
| Bearing Type | Split Cylindrical |
| Stabilizing Ring | N/A |
| Lock Washer | N/A |
| Bolt Hole Size | 6 in |
| Temperature Range [Max] | 212 °F |
| End Type | Open End |
| Housing Material | Steel |
| Mounted Unit Duty | Heavy-Duty |
| Series | 03 Series |
| Dynamic Load Rating | 288800 lbf |
| Lock Nut | N/A |
| Bolt Holes | 4 |
| RPM [Max] | 1030 rpm |
| Housing Height | 22 7/8 in |
| Insert Type | Split Steel Insert |
| Static Load Rating [Max] | 383400 lbf |
| Axial Load | 20030 lbf |
| Bolt Size | 1 1/4 |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 6.9375 in |
| Pedestal | P 60 |
| Weight | 890.0 LB |

