Skip to content Skip to navigation menu
03 Series Cast Iron Split Cylindrical Pillow Block

03BCPS500EX

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103520745
  • 03 Series Pillow Block
  • 5" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers
  • 4-Bolt Steel Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
03 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 5" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/4" NPT
  • Expansion type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Bolt Hole Size 3 3/4 in
Temperature Range [Max] 212 °F
Seal Type Triple Labyrinth Seals
Base Height 1 7/8 in
Lock Washer N/A
Base Width 6 1/2 in
Bolt Holes 4
Bearing Design Expansion
Bearing Type Split Cylindrical
Housing Construction 2 Piece
Bolt Hole Spacing Range [Max] 19 in
Dynamic Load Rating 170500 lbf
Housing Material Steel
Static Load Rating [Max] 191700 lbf
End Type Open End
Bolt Hole Length 3 3/4 in
Housing Height 17 1/8 in
Inch/Metric Inch
Bolt Hole Spacing Range [Min] 18 in
Series 03 Series
Locking Device Clamping Ring Collar
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing 18 1/2 in
Pedestal P 56
Temperature Range [Min] 32 °F
Triple Seal N/A
Insert Type Split Steel Insert
Shaft Dia. 5 in
Base Length 21 1/2 in
Lubrication Relubricatable
Bolt Size 1 in
Pillow Block Type Thru-Bolt
Lock Nut N/A
Stabilizing Ring N/A
RPM [Max] 1500 rpm
Axial Load 11030 lbf
Adapter Assembly N/A
Weight 420.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison