- 03 Series Pillow Block
- 9" Shaft
- 13 3/4" Centerline to Base
- 37 1/2" Base Length
- 29" Bolt Centers
| Base Height | 3 in |
| Axial Load | 24620 lbf |
| Static Load Rating [Max] | 486700 lbf |
| Seal Type | Triple Labyrinth Seals |
| Series | 03 Series |
| Base Width | 11 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 9 in |
| Lubrication | Relubricatable |
| Bearing Type | Split Cylindrical |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 29 3/4 in |
| Base Length | 37 1/2 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Size | 7 in |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Inch |
| Pedestal | P 62 |
| Housing Height | 28 3/4 in |
| RPM [Max] | 760 rpm |
| Housing Construction | 2 Piece |
| Bearing Design | Expansion |
| Dynamic Load Rating | 371900 lbf |
| Bolt Hole Spacing | 29 in |
| Bolt Size | 1 3/4 in |
| Bolt Hole Length | 7 in |
| Bolt Hole Spacing Range [Min] | 28 1/4 in |
| Insert Type | Split Steel Insert |
| Weight | 1023.88 LB |
| EAN or UPC | 7316579389396 |

