- 03 Series Pillow Block
- 8" Shaft
- 12 1/4" Centerline to Base
- 33" Base Length
- 25" Bolt Centers
| End Type | Open End |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing | 25 in |
| Bolt Size | 1 1/2 |
| Bolt Holes | 4 |
| Base Width | 10 1/2 in |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| Pedestal | P 61 |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 880 rpm |
| Bolt Hole Length | 6 3/4 in |
| Dynamic Load Rating | 339200 lbf |
| Bearing Type | Split Cylindrical |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Height | 25 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Size | 6 3/4 in |
| Base Height | 2 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 8 in |
| Insert Type | Split Steel Insert |
| Bolt Hole Spacing Range [Min] | 24 1/4 in |
| Bolt Hole Spacing Range [Max] | 25 3/4 in |
| Temperature Range [Min] | 32 °F |
| Base Length | 33 in |
| Series | 03 Series |
| Static Load Rating [Max] | 455000 lbf |
| Axial Load | 22410 lbf |
| Weight | 1136.96 LB |
| EAN or UPC | 7316579389341 |

