Skip to content Skip to navigation menu
Cooper Bearing Co03BCP615GRAT

03BCP615GRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103176945
  • 03 Series Pillow Block
  • 6 15/16" Shaft
  • 11" Centerline to Base
  • 30" Base Length
  • 25" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP615GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 6 15/16" Shaft
  • 11" Centerline to Base
  • 30" Base Length
  • 25" Bolt Centers
Pedestal P 60
Lubrication Relubricatable
Bolt Size 1 1/4
Static Load Rating [Max] 383400 lbf
Bearing Type Split Cylindrical
Bearing Design Non-Expansion
Housing Construction 2 Piece
Bolt Hole Spacing Range [Max] 25 3/4 in
Housing Height 22 7/8 in
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Base Length 30 in
Axial Load 20030 lbf
Pillow Block Type Thru-Bolt
Bolt Holes 4
Insert Type Split Steel Insert
Base Width 10 in
Series 03 Series
End Type Open End
Seal Type Triple Labyrinth Seals
Bolt Hole Length 6 in
Dynamic Load Rating 288800 lbf
Bolt Hole Spacing Range [Min] 24 1/4 in
RPM [Max] 1030 rpm
Bolt Hole Size 6 in
Bolt Hole Spacing 25 in
Temperature Range [Max] 212 °F
Locking Device Clamping Ring Collar
Base Height 2 1/2 in
Inch/Metric Inch
Shaft Dia. 6.9375 in
Temperature Range [Min] 32 °F
Weight 848.54 LB
EAN or UPC 7316579388962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison