Skip to content Skip to navigation menu
Cooper Bearing Co03BCP615EXAT

03BCP615EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103184823
  • 03 Series Pillow Block
  • 6 15/16" Shaft
  • 11" Centerline to Base
  • 30" Base Length
  • 25" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP615EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 6 15/16" Shaft
  • 11" Centerline to Base
  • 30" Base Length
  • 25" Bolt Centers
Locking Device Clamping Ring Collar
Bolt Hole Spacing Range [Min] 24 1/4 in
Bolt Hole Spacing Range [Max] 25 3/4 in
Base Height 2 1/2 in
Insert Type Split Steel Insert
Lubrication Relubricatable
Bolt Hole Length 6 in
Bolt Size 1 1/4
Housing Material Cast Iron
Pedestal P 60
Housing Height 22 7/8 in
Dynamic Load Rating 288800 lbf
Housing Construction 2 Piece
Axial Load 20030 lbf
Shaft Dia. 6.9375 in
Temperature Range [Max] 212 °F
Inch/Metric Inch
Bearing Design Expansion
Temperature Range [Min] 32 °F
Mounted Unit Duty Heavy-Duty
End Type Open End
Static Load Rating [Max] 383400 lbf
Pillow Block Type Thru-Bolt
RPM [Max] 1030 rpm
Bolt Hole Size 6 in
Bolt Hole Spacing 25 in
Seal Type Triple Labyrinth Seals
Bolt Holes 4
Base Length 30 in
Bearing Type Split Cylindrical
Base Width 10 in
Series 03 Series
Weight 644.82 LB
EAN or UPC 7316579388979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison