Skip to content Skip to navigation menu
Cooper Bearing Co03BCP608GRAT

03BCP608GRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103219583
  • 03 Series Pillow Block
  • 6 1/2" Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP608GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 6 1/2" Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
RPM [Max] 1110 rpm
Static Load Rating [Max] 351900 lbf
End Type Open End
Dynamic Load Rating 267900 lbf
Locking Device Clamping Ring Collar
Series 03 Series
Mounted Unit Duty Heavy-Duty
Bearing Type Split Cylindrical
Bolt Hole Spacing Range [Max] 25 1/2 in
Axial Load 17820 lbf
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing 24 3/4 in
Pedestal P 59
Shaft Dia. 6.5 in
Bolt Hole Length 5 1/2 in
Lubrication Relubricatable
Bolt Hole Spacing Range [Min] 24 in
Insert Type Split Steel Insert
Bearing Design Non-Expansion
Housing Construction 2 Piece
Bolt Size 1 1/4
Bolt Holes 4
Inch/Metric Inch
Temperature Range [Max] 212 °F
Temperature Range [Min] 32 °F
Base Length 29 in
Bolt Hole Size 5 1/2 in
Pillow Block Type Thru-Bolt
Base Height 2 3/8 in
Base Width 9 in
Housing Material Cast Iron
Housing Height 22 1/2 in
Weight 742.28 LB
EAN or UPC 7316579388955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison