Skip to content Skip to navigation menu
Cooper Bearing Co03BCP600GRAT

03BCP600GRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174546
  • 03 Series Pillow Block
  • 6" Shaft
  • 10" Centerline to Base
  • 26 1/4" Base Length
  • 22" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP600GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 6" Shaft
  • 10" Centerline to Base
  • 26 1/4" Base Length
  • 22" Bolt Centers
Pedestal P 58
Mounted Unit Duty Heavy-Duty
Dynamic Load Rating 230000 lbf
Base Length 26 1/4 in
Lubrication Relubricatable
Inch/Metric Inch
Housing Construction 2 Piece
Shaft Dia. 6 in
Bearing Design Non-Expansion
Bolt Hole Length 4 3/4 in
Pillow Block Type Thru-Bolt
Static Load Rating [Max] 272900 lbf
Bolt Hole Spacing Range [Max] 22 3/4 in
Bolt Hole Spacing Range [Min] 21.25
Locking Device Clamping Ring Collar
Bearing Type Split Cylindrical
RPM [Max] 1220 rpm
Base Width 8 in
Series 03 Series
Insert Type Split Steel Insert
Axial Load 15620 lbf
Temperature Range [Min] 32 °F
Temperature Range [Max] 212 °F
Bolt Hole Size 4 3/4 in
Bolt Hole Spacing 22 in
End Type Open End
Housing Height 21 in
Base Height 2 1/4 in
Seal Type Triple Labyrinth Seals
Bolt Size 1 1/4
Bolt Holes 4
Housing Material Cast Iron
Weight 667.216 LB
EAN or UPC 7316579388757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison