- 03 Series Pillow Block
- 6" Shaft
- 10" Centerline to Base
- 26 1/4" Base Length
- 22" Bolt Centers
| Bearing Design | Expansion |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 21 1/4 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| RPM [Max] | 1220 rpm |
| Bearing Type | Split Cylindrical |
| Shaft Dia. | 6 in |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Pedestal | P 58 |
| Bolt Hole Length | 4 3/4 in |
| Dynamic Load Rating | 230000 lbf |
| Axial Load | 15620 lbf |
| Series | 03 Series |
| Housing Construction | 2 Piece |
| Locking Device | Clamping Ring Collar |
| Bolt Size | 1 1/4 |
| Base Height | 2 1/4 in |
| Bolt Hole Spacing | 22 in |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 272900 lbf |
| Bolt Hole Size | 4 3/4 in |
| Base Length | 26 1/4 in |
| Base Width | 8 in |
| Bolt Holes | 4 |
| Housing Height | 21 in |
| Insert Type | Split Steel Insert |
| Bolt Hole Spacing Range [Max] | 22 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Weight | 667.216 LB |
| EAN or UPC | 7316579388740 |

