Skip to content Skip to navigation menu
Cooper Bearing Co03BCP508GRAT

03BCP508GRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174464
  • 03 Series Pillow Block
  • 5 1/2" Shaft
  • 9" Centerline to Base
  • 24 1/2" Base Length
  • 20 1/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP508GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 5 1/2" Shaft
  • 9" Centerline to Base
  • 24 1/2" Base Length
  • 20 1/4" Bolt Centers
Series 03 Series
Bolt Holes 4
Housing Height 19 in
Bolt Hole Spacing Range [Min] 19 1/2 in
Bolt Hole Length 4 in
Temperature Range [Min] 32 °F
Base Width 7 in
Static Load Rating [Max] 240500 lbf
Axial Load 13230 lbf
Locking Device Clamping Ring Collar
Pillow Block Type Thru-Bolt
Bolt Size 1 1/4
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 21 in
Pedestal P 57
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 212 °F
Insert Type Split Steel Insert
Bolt Hole Size 4 in
Dynamic Load Rating 204600 lbf
Shaft Dia. 5.5 in
Bearing Type Split Cylindrical
Bolt Hole Spacing 20 1/4 in
Bearing Design Non-Expansion
Base Length 24 1/2 in
End Type Open End
Base Height 2 1/8 in
RPM [Max] 1340 rpm
Housing Material Cast Iron
Lubrication Relubricatable
Housing Construction 2 Piece
Inch/Metric Inch
Weight 510.576 LB
EAN or UPC 7316577399045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison