Skip to content Skip to navigation menu
Cooper Bearing Co03BCP508EXAT

03BCP508EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174406
  • 03 Series Pillow Block
  • 5 1/2" Shaft
  • 9" Centerline to Base
  • 24 1/2" Base Length
  • 20 1/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP508EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 5 1/2" Shaft
  • 9" Centerline to Base
  • 24 1/2" Base Length
  • 20 1/4" Bolt Centers
Lubrication Relubricatable
Temperature Range [Max] 212 °F
Bolt Hole Spacing Range [Max] 21 in
Shaft Dia. 5.5 in
Bolt Hole Size 4 in
Bolt Hole Length 4 in
End Type Open End
Bolt Holes 4
Dynamic Load Rating 204600 lbf
Axial Load 13230 lbf
Housing Material Cast Iron
Pillow Block Type Thru-Bolt
Locking Device Clamping Ring Collar
Seal Type Triple Labyrinth Seals
RPM [Max] 1340 rpm
Temperature Range [Min] 32 °F
Bearing Design Expansion
Housing Height 19 in
Inch/Metric Inch
Pedestal P 57
Bearing Type Split Cylindrical
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing 20 1/4 in
Base Width 7 in
Insert Type Split Steel Insert
Housing Construction 2 Piece
Bolt Hole Spacing Range [Min] 19 1/2 in
Base Length 24 1/2 in
Series 03 Series
Base Height 2 1/8 in
Static Load Rating [Max] 240500 lbf
Bolt Size 1 1/4
Weight 477.312 LB
EAN or UPC 7316577399021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison