Skip to content Skip to navigation menu
Cooper Bearing Co03BCP500GRAT

03BCP500GRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174547
  • 03 Series Pillow Block
  • 5" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP500GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 5" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers
Mounted Unit Duty Heavy-Duty
Insert Type Split Steel Insert
Static Load Rating [Max] 191700 lbf
Pillow Block Type Thru-Bolt
Bolt Hole Spacing Range [Max] 19 in
Housing Height 17 1/8 in
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Bolt Hole Spacing 18 1/2 in
Seal Type Triple Labyrinth Seals
RPM [Max] 1500 rpm
Dynamic Load Rating 170500 lbf
Housing Material Cast Iron
Locking Device Clamping Ring Collar
Bolt Hole Length 3 3/4 in
Base Length 21 1/2 in
Pedestal P 56
Series 03 Series
Temperature Range [Min] 32 °F
Base Height 1 7/8 in
End Type Open End
Bolt Hole Size 3 3/4 in
Axial Load 11030 lbf
Bolt Size 1 in
Inch/Metric Inch
Bolt Hole Spacing Range [Min] 18
Housing Construction 2 Piece
Shaft Dia. 5 in
Bolt Holes 4
Base Width 6 1/2 in
Bearing Type Split Cylindrical
Bearing Design Non-Expansion
Weight 402.292 LB
EAN or UPC 7316579388245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison