Skip to content Skip to navigation menu
Cooper Bearing Co03BCP415EXAT

03BCP415EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103184821
  • 03 Series Pillow Block
  • 4 15/16" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP415EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 4 15/16" Shaft
  • 8" Centerline to Base
  • 21 1/2" Base Length
  • 18 1/2" Bolt Centers
Mounted Unit Duty Heavy-Duty
Bearing Design Expansion
Temperature Range [Min] 32 °F
Static Load Rating [Max] 191700 lbf
Shaft Dia. 4.9375 in
Housing Material Cast Iron
Bolt Hole Spacing Range [Min] 18 in
Pedestal P 56
Lubrication Relubricatable
Housing Construction 2 Piece
Temperature Range [Max] 212 °F
Dynamic Load Rating 170500 lbf
Bolt Holes 4
Inch/Metric Inch
Axial Load 11030 lbf
Bolt Hole Spacing 18 1/2 in
Base Height 1 7/8 in
Base Width 6 1/2 in
Bolt Hole Size 3 3/4 in
RPM [Max] 1500 rpm
Bolt Hole Spacing Range [Max] 19 in
Bearing Type Split Cylindrical
Pillow Block Type Thru-Bolt
Seal Type Triple Labyrinth Seals
Series 03 Series
Bolt Hole Length 3 3/4 in
Bolt Size 1 in
Housing Height 17 1/8 in
Locking Device Clamping Ring Collar
Base Length 21 1/2 in
End Type Open End
Insert Type Split Steel Insert
Weight 402.38 LB
EAN or UPC 7316579388214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison