Skip to content Skip to navigation menu
Cooper Bearing Co03BCP403GR

03BCP403GR

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103520742
  • 03 Series Pillow Block
  • 4 3/16" Shaft
  • 7 3/4" Centerline to Base
  • 21" Base Length
  • 18" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP403GR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 4 3/16" Shaft
  • 7 3/4" Centerline to Base
  • 21" Base Length
  • 18" Bolt Centers
Temperature Range [Min] 32 °F
Inch/Metric Inch
Mounted Unit Duty Heavy-Duty
Pedestal P 55
Bolt Hole Spacing 18 in
Dynamic Load Rating 140500 lbf
Bolt Size 1 in
Base Width 6 1/2 in
Bearing Design Non-Expansion
Locking Device Clamping Ring Collar
Static Load Rating [Max] 157100 lbf
Housing Material Cast Iron
Lubrication Relubricatable
Housing Construction 2 Piece
Temperature Range [Max] 212 °F
Axial Load 8820 lbf
Pillow Block Type Thru-Bolt
Series 03 Series
Bolt Hole Size 3 1/2 in
RPM [Max] 1640 rpm
Housing Height 16 3/4 in
Bearing Type Split Cylindrical
End Type Open End
Bolt Holes 4
Base Height 1 1/2 in
Insert Type Split Steel Insert
Seal Type Triple Labyrinth Seals
Bolt Hole Length 3 1/2 in
Base Length 21 in
Bolt Hole Spacing Range [Max] 18 1/2 in
Shaft Dia. 4.1875 in
Weight 370.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison