Skip to content Skip to navigation menu
Cooper Bearing Co03BCP400EXAT

03BCP400EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103182706
  • 03 Series Pillow Block
  • 4" Shaft
  • 7 17/32" Centerline to Base
  • 20 1/4" Base Length
  • 17 1/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP400EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 4" Shaft
  • 7 17/32" Centerline to Base
  • 20 1/4" Base Length
  • 17 1/4" Bolt Centers
Pillow Block Type Thru-Bolt
Base Length 20 1/4 in
Shaft Dia. 4 in
Base Width 6 in
Housing Height 16 in
Bearing Type Split Cylindrical
RPM [Max] 1820 rpm
Temperature Range [Max] 212 °F
Series 03 Series
Insert Type Split Steel Insert
Bolt Hole Length 3 1/4 in
Inch/Metric Inch
Dynamic Load Rating 139000 lbf
Temperature Range [Min] 32 °F
Mounted Unit Duty Heavy-Duty
Static Load Rating [Max] 153900 lbf
Bolt Size 7/8 in
Base Height 1 1/2 in
Axial Load 7020 lbf
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing 17 1/4 in
Bolt Hole Size 3 1/4 in
Bolt Holes 4
Housing Construction 2 Piece
Bolt Hole Spacing Range [Max] 17 3/4 in
Housing Material Cast Iron
Bearing Design Expansion
Locking Device Clamping Ring Collar
Pedestal P 54
Lubrication Relubricatable
End Type Open End
Weight 320.188 LB
EAN or UPC 7316579388177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison