Skip to content Skip to navigation menu
Cooper Bearing Co03BCP240MGRAT

03BCP240MGRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103176087
  • 03 Series Pillow Block
  • 240 mm Shaft
  • 15 1/2" Centerline to Base
  • 36" Base Length
  • 26 3/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP240MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 240 mm Shaft
  • 15 1/2" Centerline to Base
  • 36" Base Length
  • 26 3/8" Bolt Centers
Bearing Design Non-Expansion
Housing Construction 2 Piece
Pedestal P 63
Housing Material Cast Iron
Pillow Block Type Thru-Bolt
Base Length 36 in
Inch/Metric Metric
Bearing Type Split Cylindrical
Bolt Size 1 3/4 in
Bolt Hole Spacing 26 3/8 in
Static Load Rating [Max] 574000 lbf
Housing Height 31 in
Seal Type Triple Labyrinth Seals
Shaft Dia. 240 mm
Temperature Range [Min] 32 °F
Insert Type Split Steel Insert
Base Height 3 in
Dynamic Load Rating 414400 lbf
End Type Open End
Series 03 Series
Bolt Hole Spacing Range [Max] 27 1/8 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 212 °F
Base Width 16 in
Bolt Holes 4
Lubrication Relubricatable
Bolt Hole Spacing Range [Min] 25.625
Locking Device Clamping Ring Collar
Axial Load 29430 lbf
RPM [Max] 700 rpm
Weight 1544.62 LB
EAN or UPC 7316579389464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison