Skip to content Skip to navigation menu
Cooper Bearing Co03BCP220MGRAT

03BCP220MGRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174262
  • 03 Series Pillow Block
  • 220 mm Shaft
  • 13 3/4" Centerline to Base
  • 37 1/2" Base Length
  • 29" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP220MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 220 mm Shaft
  • 13 3/4" Centerline to Base
  • 37 1/2" Base Length
  • 29" Bolt Centers
End Type Open End
Bolt Holes 4
Bolt Hole Spacing Range [Max] 29 3/4 in
Base Height 3 in
Bearing Type Split Cylindrical
Pedestal P 62
Pillow Block Type Thru-Bolt
Inch/Metric Metric
Insert Type Split Steel Insert
Shaft Dia. 220 mm
Static Load Rating [Max] 486700 lbf
Bearing Design Non-Expansion
Lubrication Relubricatable
Base Width 11 in
Housing Material Cast Iron
Housing Height 28 3/4 in
Bolt Size 1 3/4 in
Locking Device Clamping Ring Collar
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Dynamic Load Rating 371900 lbf
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Min] 28 1/4 in
Bolt Hole Size 7 in
Seal Type Triple Labyrinth Seals
RPM [Max] 760 rpm
Axial Load 24620 lbf
Temperature Range [Max] 212 °F
Bolt Hole Length 7 in
Bolt Hole Spacing 29 in
Base Length 37 1/2 in
Series 03 Series
Weight 1366.2 LB
EAN or UPC 7316579389426
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison