Skip to content Skip to navigation menu
Cooper Bearing Co03BCP220MEXAT

03BCP220MEXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103184819
  • 03 Series Pillow Block
  • 220 mm Shaft
  • 13 3/4" Centerline to Base
  • 37 1/2" Base Length
  • 29" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP220MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 220 mm Shaft
  • 13 3/4" Centerline to Base
  • 37 1/2" Base Length
  • 29" Bolt Centers
Locking Device Clamping Ring Collar
Base Width 11 in
Pedestal P 62
Bolt Hole Size 7 in
Series 03 Series
Shaft Dia. 220 mm
Lubrication Relubricatable
Bolt Hole Spacing 29 in
Bolt Hole Spacing Range [Max] 29 3/4 in
RPM [Max] 760 rpm
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Min] 28 1/4 in
Pillow Block Type Thru-Bolt
Mounted Unit Duty Heavy-Duty
Housing Construction 2 Piece
Temperature Range [Min] 32 °F
Housing Material Cast Iron
Bolt Hole Length 7 in
Bolt Size 1 3/4 in
Base Length 37 1/2 in
Dynamic Load Rating 371900 lbf
Bolt Holes 4
Temperature Range [Max] 212 °F
Axial Load 24620 lbf
Static Load Rating [Max] 486700 lbf
Base Height 3 in
Insert Type Split Steel Insert
Inch/Metric Metric
Housing Height 28 3/4 in
Bearing Type Split Cylindrical
End Type Open End
Bearing Design Expansion
Weight 1020.8 LB
EAN or UPC 7316579389419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison