Skip to content Skip to navigation menu
Cooper Bearing Co03BCP200MEXAT

03BCP200MEXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174463
  • 03 Series Pillow Block
  • 200 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP200MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 200 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
Bearing Type Split Cylindrical
Lubrication Relubricatable
Bearing Design Expansion
Temperature Range [Min] 32 °F
Mounted Unit Duty Heavy-Duty
Dynamic Load Rating 339200 lbf
End Type Open End
Housing Construction 2 Piece
Inch/Metric Metric
Bolt Hole Spacing Range [Min] 24 1/4 in
Base Width 10 1/2 in
Bolt Hole Spacing Range [Max] 25 3/4 in
RPM [Max] 880 rpm
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 25 in
Insert Type Split Steel Insert
Static Load Rating [Max] 455000 lbf
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Locking Device Clamping Ring Collar
Bolt Hole Size 6 3/4 in
Shaft Dia. 200 mm
Pedestal P 61
Bolt Hole Length 6 3/4 in
Base Length 33 in
Axial Load 22410 lbf
Seal Type Triple Labyrinth Seals
Bolt Holes 4
Base Height 2 5/8 in
Housing Height 25 3/4 in
Series 03 Series
Bolt Size 1 1/2
Weight 1137.356 LB
EAN or UPC 7316579389372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison