Skip to content Skip to navigation menu
Cooper Bearing Co03BCP190MGRAT

03BCP190MGRAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103183250
  • 03 Series Pillow Block
  • 190 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP190MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 190 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Housing Height 25 3/4 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Min] 24.25
Lubrication Relubricatable
Insert Type Split Steel Insert
Base Width 10 1/2 in
End Type Open End
Bolt Holes 4
Inch/Metric Metric
Housing Construction 2 Piece
Bolt Hole Spacing Range [Max] 25 3/4 in
Locking Device Clamping Ring Collar
Shaft Dia. 190 mm
Dynamic Load Rating 339200 lbf
Bolt Hole Length 6 3/4 in
Pedestal P 61
Base Height 2 5/8 in
Temperature Range [Min] 32 °F
Bolt Size 1 1/2
RPM [Max] 880 rpm
Seal Type Triple Labyrinth Seals
Base Length 33 in
Bearing Type Split Cylindrical
Bolt Hole Size 6 3/4 in
Bearing Design Non-Expansion
Axial Load 22410 lbf
Bolt Hole Spacing 25 in
Series 03 Series
Static Load Rating [Max] 455000 lbf
Weight 1134.54 LB
EAN or UPC 7316579389365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison