Skip to content Skip to navigation menu
Cooper Bearing Co03BCP190MEXAT

03BCP190MEXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103182705
  • 03 Series Pillow Block
  • 190 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP190MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 190 mm Shaft
  • 12 1/4" Centerline to Base
  • 33" Base Length
  • 25" Bolt Centers
Bolt Hole Length 6 3/4 in
Bolt Hole Spacing 25 in
Series 03 Series
Bearing Design Expansion
Base Width 10 1/2 in
Bearing Type Split Cylindrical
Seal Type Triple Labyrinth Seals
Axial Load 22410 lbf
Mounted Unit Duty Heavy-Duty
Static Load Rating [Max] 455000 lbf
Pedestal P 61
Bolt Hole Size 6 3/4 in
Housing Construction 2 Piece
Bolt Size 1 1/2
Shaft Dia. 190 mm
Lubrication Relubricatable
Base Length 33 in
Bolt Holes 4
End Type Open End
Base Height 2 5/8 in
Insert Type Split Steel Insert
Pillow Block Type Thru-Bolt
Housing Height 25 3/4 in
Temperature Range [Min] 32 °F
Locking Device Clamping Ring Collar
Housing Material Cast Iron
Bolt Hole Spacing Range [Min] 24 1/4 in
Inch/Metric Metric
Bolt Hole Spacing Range [Max] 25 3/4 in
Temperature Range [Max] 212 °F
RPM [Max] 880 rpm
Dynamic Load Rating 339200 lbf
Weight 1116.72 LB
EAN or UPC 7316579389358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison