- 03 Series Pillow Block
- 170 mm Shaft
- 10 1/2" Centerline to Base
- 29" Base Length
- 24 3/4" Bolt Centers
| Static Load Rating [Max] | 351900 lbf |
| Bolt Hole Spacing Range [Max] | 25 1/2 in |
| Series | 03 Series |
| Insert Type | Split Steel Insert |
| Temperature Range [Min] | 32 °F |
| Bolt Hole Size | 5 1/2 in |
| Bolt Holes | 4 |
| Shaft Dia. | 170 mm |
| End Type | Open End |
| Pedestal | P 59 |
| RPM [Max] | 1110 rpm |
| Bearing Design | Non-Expansion |
| Housing Construction | 2 Piece |
| Base Height | 2 3/8 in |
| Bearing Type | Split Cylindrical |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 24 in |
| Bolt Size | 1 1/4 |
| Axial Load | 17820 lbf |
| Base Width | 9 in |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 267900 lbf |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Base Length | 29 in |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 22 1/2 in |
| Bolt Hole Length | 5 1/2 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing | 24 3/4 in |
| Weight | 738.98 LB |
| EAN or UPC | 7316579389037 |

