Skip to content Skip to navigation menu
Cooper Bearing Co03BCP170MEXAT

03BCP170MEXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174545
  • 03 Series Pillow Block
  • 170 mm Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP170MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 170 mm Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
Housing Height 22 1/2 in
Mounted Unit Duty Heavy-Duty
Housing Construction 2 Piece
Series 03 Series
End Type Open End
Temperature Range [Min] 32 °F
Static Load Rating [Max] 351900 lbf
Bolt Hole Spacing Range [Min] 24
Pedestal P 59
Insert Type Split Steel Insert
Bolt Hole Length 5 1/2 in
Dynamic Load Rating 267900 lbf
Bolt Hole Size 5 1/2 in
Pillow Block Type Thru-Bolt
Base Height 2 3/8 in
Temperature Range [Max] 212 °F
Bolt Holes 4
Housing Material Cast Iron
Bolt Hole Spacing 24 3/4 in
Lubrication Relubricatable
Seal Type Triple Labyrinth Seals
Bearing Design Expansion
Axial Load 17820 lbf
RPM [Max] 1110 rpm
Base Width 9 in
Locking Device Clamping Ring Collar
Base Length 29 in
Inch/Metric Metric
Bolt Hole Spacing Range [Max] 25 1/2 in
Shaft Dia. 170 mm
Bearing Type Split Cylindrical
Bolt Size 1 1/4
Weight 735.46 LB
EAN or UPC 7316579389020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison