Skip to content Skip to navigation menu
Cooper Bearing Co03BCP160MEXAT

03BCP160MEXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103174261
  • 03 Series Pillow Block
  • 160 mm Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP160MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 160 mm Shaft
  • 10 1/2" Centerline to Base
  • 29" Base Length
  • 24 3/4" Bolt Centers
Bolt Hole Size 5 1/2 in
Locking Device Clamping Ring Collar
Insert Type Split Steel Insert
Bolt Hole Length 5 1/2 in
Static Load Rating [Max] 351900 lbf
Base Length 29 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Min] 24 in
Pillow Block Type Thru-Bolt
Base Width 9 in
Shaft Dia. 160 mm
Bolt Holes 4
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Base Height 2 3/8 in
Bolt Hole Spacing Range [Max] 25 1/2 in
Temperature Range [Min] 32 °F
End Type Open End
RPM [Max] 1110 rpm
Housing Height 22 1/2 in
Bearing Type Split Cylindrical
Seal Type Triple Labyrinth Seals
Series 03 Series
Bearing Design Expansion
Housing Material Cast Iron
Bolt Hole Spacing 24 3/4 in
Housing Construction 2 Piece
Inch/Metric Metric
Pedestal P 59
Dynamic Load Rating 267900 lbf
Axial Load 17820 lbf
Bolt Size 1 1/4
Weight 738.892 LB
EAN or UPC 7316579389006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison