- 03 Series Pillow Block
- 12" Shaft
- 18" Centerline to Base
- 43" Base Length
- 26 1/2" Bolt Centers
| Base Length | 43 in |
| Axial Load | 39240 lbf |
| Bearing Type | Split Cylindrical |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 25.75 |
| Shaft Dia. | 12 in |
| Insert Type | Split Steel Insert |
| Temperature Range [Min] | 32 °F |
| Housing Height | 36 in |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 560 rpm |
| Bolt Size | 1 1/2 |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating [Max] | 745200 lbf |
| Dynamic Load Rating | 492700 lbf |
| Bearing Design | Expansion |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Pedestal | P 65 |
| Base Height | 3 in |
| Housing Material | Cast Iron |
| Locking Device | Clamping Ring Collar |
| Bolt Holes | 8 |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 27 1/4 in |
| Seal Type | Triple Labyrinth Seals |
| Base Width | 16 1/2 in |
| Bolt Hole Spacing | 26 1/2 in |
| Series | 03 Series |
| Weight | 1998.04 LB |
| EAN or UPC | 7316579389532 |

