Skip to content Skip to navigation menu
Cooper Bearing Co03BCP1000EXAT

03BCP1000EXAT

03 Series Cast Iron Split Cylindrical Pillow Block
Item #103184818
  • 03 Series Pillow Block
  • 10" Shaft
  • 15 1/2" Centerline to Base
  • 36" Base Length
  • 26 3/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co03BCP1000EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 03 Series Pillow Block
  • 10" Shaft
  • 15 1/2" Centerline to Base
  • 36" Base Length
  • 26 3/8" Bolt Centers
Axial Load 29430 lbf
Bolt Hole Spacing Range [Min] 25 5/8 in
Bolt Hole Spacing 26 3/8 in
Bolt Hole Spacing Range [Max] 27 1/8 in
Bolt Holes 4
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Shaft Dia. 10 in
Bearing Type Split Cylindrical
End Type Open End
Mounted Unit Duty Heavy-Duty
Pillow Block Type Thru-Bolt
Housing Construction 2 Piece
Dynamic Load Rating 414400 lbf
Housing Height 31 in
Base Width 16 in
Locking Device Clamping Ring Collar
Static Load Rating [Max] 574000 lbf
Series 03 Series
Bolt Size 1 3/4 in
Seal Type Triple Labyrinth Seals
Bearing Design Expansion
Insert Type Split Steel Insert
RPM [Max] 700 rpm
Base Length 36 in
Housing Material Cast Iron
Base Height 3 in
Temperature Range [Min] 32 °F
Inch/Metric Inch
Pedestal P 63
Weight 1173.7 LB
EAN or UPC 7316579389433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison