- Cartridge Unit
- 5 15/16" Shaft
- 15 1/2" Outside Diameter
- 10" Wide
- Clamping Ring Collar
| Axial Load | 15620 lbf |
| Type | Split Cylindrical Bearing |
| Housing Width | 10 in |
| Outside Dia. | 15.5 in |
| Cartridge Type | C 58 |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 230000 lbf |
| Special Features | None |
| Lubrication | Relubricatable |
| RPM [Max] | 1220 rpm |
| Overall Width | 10 in |
| Bearing Design | Non-Expansion |
| Axial Movement Available | 21/32 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 272900 lbf |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Shaft Dia. | 5.9375 in |
| Temperature Range [Max] | 212 °F |
| Weight | 270.16 LB |

