- Cartridge Unit
- 5 1/2" Shaft
- 14" Outside Diameter
- 9 1/16" Wide
- Clamping Ring Collar
| Special Features | None |
| Dynamic Load Rating | 204600 lbf |
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 1340 rpm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Axial Load | 13230 lbf |
| Inch/Metric | Inch |
| Outside Dia. | 14 in |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 240500 lbf |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Cartridge Type | C 57 |
| Overall Width | 9 1/16 in |
| Housing Width | 9 1/16 in |
| Shaft Dia. | 5.5 in |
| Housing Material | Cast Iron |
| Axial Movement Available | 3/4 in |
| Weight | 213.312 LB |
| EAN or UPC | 7316579387408 |

