- Cartridge Unit
- 4 15/16" Shaft
- 12 3/4" Outside Diameter
- 8 3/4" Wide
- Clamping Ring Collar
| Inch/Metric | Inch |
| Axial Load | 11030 lbf |
| Type | Split Cylindrical Bearing |
| RPM [Max] | 1500 rpm |
| Locking Device | Clamping Ring Collar |
| Housing Width | 8 3/4 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 170500 lbf |
| Outside Dia. | 12.75 in |
| Cartridge Type | C 56 |
| Special Features | None |
| Static Load Rating [Max] | 191700 lbf |
| Axial Movement Available | 3/4 in |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Shaft Dia. | 4.9375 in |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Overall Width | 8 3/4 in |
| Weight | 186.78 LB |
| EAN or UPC | 7316579388092 |

