- Cartridge Unit
- 4 3/16" Shaft
- 12 3/4" Outside Diameter
- 8 3/4" Wide
- Clamping Ring Collar
| Static Load Rating [Max] | 157100 lbf |
| Housing Width | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Axial Load | 8820 lbf |
| Overall Width | 8 3/4 in |
| Shaft Dia. | 4.1875 in |
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 12.75 in |
| Axial Movement Available | 15/32 in |
| RPM [Max] | 1640 rpm |
| Type | Split Cylindrical Bearing |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Cartridge Type | C 55 |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Inch |
| Special Features | None |
| Dynamic Load Rating | 140500 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Min] | 32 °F |
| Weight | 181.0 LB |

