- Cartridge Unit
- 4" Shaft
- 12 1/8" Outside Diameter
- 8 1/8" Wide
- Clamping Ring Collar
| Housing Material | Cast Iron |
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Dynamic Load Rating | 139000 lbf |
| Shaft Dia. | 4 in |
| Housing Width | 8 1/8 in |
| Axial Movement Available | 15/32 in |
| Lubrication | Relubricatable |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 12.125 in |
| Static Load Rating [Max] | 153900 lbf |
| Overall Width | 8 1/8 in |
| RPM [Max] | 1820 rpm |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Cartridge Type | C 54 |
| Locking Device | Clamping Ring Collar |
| Axial Load | 7020 lbf |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Weight | 157.388 LB |
| EAN or UPC | 7316579388054 |

