- Cartridge Unit
- 260 mm Shaft
- 22" Outside Diameter
- 13 5/32" Wide
- Clamping Ring Collar
| Special Features | None |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 574000 lbf |
| Type | Split Cylindrical Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Shaft Dia. | 260 mm |
| Outside Dia. | 22 in |
| Housing Width | 13 5/32 in |
| Axial Movement Available | 19/32 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Axial Load | 29430 lbf |
| Bearing Design | Expansion |
| RPM [Max] | 700 rpm |
| Cartridge Type | C 63 |
| Temperature Range [Min] | 32 °F |
| Overall Width | 13 5/32 in |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 414400 lbf |
| Weight | 303.6 LB |

