- Cartridge Unit
- 220 mm Shaft
- 21 1/2" Outside Diameter
- 13 5/32" Wide
- Clamping Ring Collar
| Outside Dia. | 21.5 in |
| Dynamic Load Rating | 371900 lbf |
| Inch/Metric | Metric |
| Housing Width | 13 5/32 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 760 rpm |
| Axial Movement Available | 3/4 in |
| Temperature Range [Min] | 32 °F |
| Axial Load | 24620 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Static Load Rating [Max] | 486700 lbf |
| Overall Width | 13 5/32 in |
| Shaft Dia. | 220 mm |
| Bearing Design | Expansion |
| Cartridge Type | C 62 |
| Special Features | None |
| Housing Material | Cast Iron |
| Weight | 662.2 LB |
| EAN or UPC | 7316579389167 |

